Men Steel Toe Size 10.5 WESTSIDE ST, MENS PR, Charcoal, 10.5, Medium

  • Mfr # N1430-10.5M

  • Zoro # G609755575


product price:  $73.19
/pr

Key Features

Toe Type
Steel
Gender
Men
Color
Charcoal
Size
10.5
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1430-10.5M
Zoro #
G609755575
UPC #
617420151818
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
Size 10.5 WESTSIDE ST, MENS PR
Toe Type
Steel
Gender
Men
Color
Charcoal
Waterproof
No
Liner Material
Textile
Footwear Closure Type
Lace
Standards
IC SD SR
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Upper Material
Textile
Insole Material
PU Foam
Style Number
N1430

Description

Size 10.5 WESTSIDE ST, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.