Shop NAUTILUS SAFETY FOOTWEAR

Men Steel Toe Size 12 WESTSIDE ST, MENS PR, Charcoal, 12, Wide

  • Mfr # N1430-12W

  • Zoro # G609755339


product price:  $79.19
/pr

Key Features

Toe Type
Steel
Gender
Men
Color
Charcoal
Size
12
Style Number
N1430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1430-12W
Zoro #
G609755339
UPC #
617420152020
Country of Origin
China

Dimensions

Size
12
Footwear Width
Wide

Details

Item
Size 12 WESTSIDE ST, MENS PR
Toe Type
Steel
Gender
Men
Color
Charcoal
Style Number
N1430
Waterproof
No
Insulated
No
Liner Material
Textile
Midsole Material
EVA
Upper Material
Textile
Outsole Material
Rubber
Standards
IC SD SR
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 12 WESTSIDE ST, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.