Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Men Steel Toe Size 14 WESTSIDE ST, MENS PR, Charcoal, 14, Medium
- Mfr # N1430-14M
- Zoro # G809755603
product price:Â
$
70.49
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Steel
Gender
Men
Color
Charcoal
Size
14
Footwear Width
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1430-14M
- Zoro #
- G809755603
- UPC #
- 617420151863
- Country of Origin
- China
- Item
- Size 14 WESTSIDE ST, MENS PR
- Toe Type
- Steel
- Gender
- Men
- Color
- Charcoal
- Style Number
- N1430
- Waterproof
- No
- Insulated
- No
- Standards
- IC SD SR
- Liner Material
- Textile
- Outsole Material
- Rubber
- Midsole Material
- EVA
- Upper Material
- Textile
- Footwear Closure Type
- Lace
- Insole Material
- PU Foam
Dimensions
- Size
- 14
- Footwear Width
- Medium
Description
Size 14 WESTSIDE ST, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.