Men Steel Toe Size 9.5 WESTSIDE ST, MENS PR, Black, 9.5, Medium

  • Mfr # N1420-9.5M

  • Zoro # G809755061


product price:  $74.59
/pr

Key Features

Toe Type
Steel
Gender
Men
Color
Black
Size
9.5
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1420-9.5M
Zoro #
G809755061
UPC #
617420143110
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Size 9.5 WESTSIDE ST, MENS PR
Toe Type
Steel
Gender
Men
Color
Black
Waterproof
No
Standards
IC EH SR
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Footwear Closure Type
Lace
Insulated
No
Insole Material
PU Foam
Style Number
N1420

Description

Size 9.5 WESTSIDE ST, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.