This item is Discontinued.

Nautilus Safety Footwear Men's Aluminum Toe Mid Work Shoe, Black, Grey, 13, Wide, N1440 N1440-13W

This item is Discontinued.

Nautilus Safety Footwear

Men's Aluminum Toe Mid Work Shoe, Black, Grey, 13, Wide, N1440 (Discontinued)

Mfr # N1440-13W
Zoro # G109756249
UPC # 617420177542
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1440-13W
Zoro #
G109756249
UPC #
617420177542
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Men's
Color
Black, Grey
Style Number
N1440
Waterproof
No
Standards
IC EH SR
Upper Material
Leather, Textile
Footwear Closure Type
Lace
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Textile
Insulated
No
Insole Material
PU Foam

Description

Size 13 URBAN AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.