Men's Athletic Shoe, Black, 14, N5120
Mfr # N5120-14EE
Zoro # G415830343
product price:Â $81.19
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
14
Style Number
N5120
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N5120-14EE
Zoro #
G415830343
UPC #
198311004166
Country of Origin
China
Dimensions
Size
14
Overall Height
4 in
Width
EE
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.