This item is Discontinued.

Nautilus Safety Footwear Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black/Gray, 11 Wide N1340 SZ: 11W

This item is Discontinued.

Nautilus Safety Footwear

Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black/Gray, 11 Wide (Discontinued)

Mfr # N1340 SZ: 11W
Zoro # G9015185
UPC # 617420029360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1340 SZ: 11W
Zoro #
G9015185
UPC #
617420029360
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
11
Height
4 in
Heel Height
1/2 in
Footwear Size
11
Width
W
Overall Height
4 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black/Gray
Footwear Closure Type
Lace Up
Insole System
Cush Polyurethane
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Gray
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Completely Non Metallic
Yes
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Dry
0.95
Oil Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Style Number
N1340
Wide Toe Cap
No
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Polyester
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Insulation Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Composite Toe, Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Upper Color
Gray
Series
1340
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.28
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Toe Cap Material
Composite
Construction
Cemented
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1340

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.