Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 10 Medium

  • Mfr # N1343 10M
  • Zoro # G9046992

product price: 
$
84.99
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1343 10M
Zoro #
G9046992
UPC #
617420028509
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Predominant Footwear Color
Gray
Insole System
Cush Polyurethane
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Insulated
No
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Conductive
No
Insulation Type
None
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Style Number
N1343
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Upper Material Description
Leather/Nylon
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.95
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chain Saw Cut Resistant
No
Midsole Material
EVA
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
1343
Upper Color
Gray
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Gray/Red

Dimensions

Footwear Width
Medium
Size
10
Heel Height
1/2 in
Height
4 in
Width
D
Overall Height
4 in
Size (PRINT)
10

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products