Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 11 Wide

  • Mfr # N1343 11W
  • Zoro # G9047141

product price: 
$
84.99
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1343 11W
Zoro #
G9047141
UPC #
617420028707
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Cush Polyurethane
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Style Number
N1343
Midsole Material
EVA
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.95
Non-Marking Sole
No
Static Dissipative
Yes
Upper Material Description
Leather/Nylon
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Gray
Insulation Type
None
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Gray
Heat Resistant
No
Series
1343
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.28
Insole Material
Polyurethane
Construction
Cemented
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Gray/Red

Dimensions

Footwear Width
Wide
Size
11
Height
4 in
Heel Height
1/2 in
Width
EE
Overall Height
4 in
Size (PRINT)
11

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products