Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 12 Wide

  • Mfr # N1343 12W
  • Zoro # G9047166

product price: 
$
84.99
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1343 12W
Zoro #
G9047166
UPC #
617420028721
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Style Number
N1343
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Polyester
Standards
ASTM F2413-11
Upper Material Description
Leather/Nylon
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
0.26
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
No
Completely Non Metallic
No
Midsole Material
EVA
Insole System
Cush Polyurethane
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.95
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Gray
Series
1343
Non-Marking Upper
Yes
Heat Resistant
No
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Toe Cap Material
Steel
Closure
Lace Up
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.65
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Gray/Red

Dimensions

Footwear Width
Wide
Size
12
Heel Height
1/2 in
Height
4 in
Width
EE
Size (PRINT)
12
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products