Shop NAUTILUS SAFETY FOOTWEAR

Men's Casual Work Shoe, Steel Toe, Canvas Upper, Rubber Outsole, Lace, Denim Black, 14 Wide

  • Mfr # N1430-14W

  • Zoro # G309755448


product price:  $71.99
/pr

Key Features

Outsole Material
Rubber
Waterproof
No
Gender
Men's
Upper Material
Canvas
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1430-14W
Zoro #
G309755448
UPC #
617420152044
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
14

Details

Item
Casual Work Shoe
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Upper Material
Canvas
Toe Type
Steel
Color
Denim Black
Footwear Closure Type
Lace
Midsole Material
EVA
Standards
IC SD SR
Style Number
N1430
Insulated
No
Liner Material
Textile
Insole Material
PU Foam

Description

Size 14 WESTSIDE ST, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.