
Men's Composite Toe Athletic Shoe, Grey, 10, Wide, N1340
Mfr # N1340-10W
Zoro # G509755231
product price:Â $93.15
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N1340-10W
Zoro #
G509755231
UPC #
617420029346
Country of Origin
China
Dimensions
Size
10
Footwear Width
Wide
Details
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Upper Material
Leather, Textile
Liner Material
Textile
Insulated
No
Standards
IC SD SR
Footwear Closure Type
Lace
Midsole Material
EVA
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 10 SWITCH CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.