This item is Discontinued.

Nautilus Safety Footwear Men's Composite Toe Athletic Shoe, Grey, 11, Wide, N1340 N1340-11W

This item is Discontinued.

Nautilus Safety Footwear

Men's Composite Toe Athletic Shoe, Grey, 11, Wide, N1340 (Discontinued)

Mfr # N1340-11W
Zoro # G409755263
UPC # 617420029360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1340-11W
Zoro #
G409755263
UPC #
617420029360
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Upper Material
Leather, Textile
Standards
IC SD SR
Footwear Closure Type
Lace
Liner Material
Textile
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Insole Material
PU Foam

Description

Size 11 SWITCH CT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.