Men's Composite Toe Athletic Shoe, Grey, 11.5, Wide, N1340
- Mfr # N1340-11.5W
- Zoro # G009755021
product price:Â
$
99.99
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1340-11.5W
- Zoro #
- G009755021
- UPC #
- 617420029377
- Country of Origin
- China
- Item
- Athletic Shoe
- Toe Type
- Composite
- Gender
- Men's
- Color
- Grey
- Style Number
- N1340
- Waterproof
- Yes
- Outsole Material
- Rubber
- Standards
- IC SD SR
- Midsole Material
- EVA
- Footwear Closure Type
- Lace
- Insulated
- No
- Upper Material
- Leather, Textile
- Liner Material
- Textile
- Insole Material
- PU Foam
Dimensions
- Size
- 11.5
- Footwear Width
- Wide
Description
Size 11.5 SWITCH CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.