Men's Composite Toe Athletic Shoe, Grey, 7.5, Medium, N1340

  • Mfr # N1340-7.5M

  • Zoro # G009754802


product price: $87.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1340-7.5M
Zoro #
G009754802
UPC #
617420029117
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Footwear Closure Type
Lace
Upper Material
Leather, Textile
Outsole Material
Rubber
Standards
IC SD SR
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Insole Material
PU Foam

Description

Size 7.5 SWITCH CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.