Men's Composite Toe Loafer Shoe, White, 13, W, Nautilus 1607
Mfr # 1607-13W
Zoro # G600419872
product price:Â $78.99
/prKey Features
Toe Type
Safety-Toe
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1607-13W
Zoro #
G600419872
UPC #
617420148832
Country of Origin
China
Dimensions
Size
13
Footwear Width
W
Width
W
Size (PRINT)
13
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number Nautilus 1607
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.