Men's Composite Toe Loafer Shoe, White, 7, M, Nautilus 1607

  • Mfr # 1607-7R

  • Zoro # G800419832


product price:  $83.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1607-7R
Zoro #
G800419832
UPC #
617420148719
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Footwear Style
Loafer Shoe
Upper Material Description
Leather
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Completely Non Metallic
Yes
Slip Resistant
Yes
Midsole Material
EVA
Predominant Footwear Color
White
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Non Metallic Upper
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Outsole Color
Gray
Removable Insole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Upper Material
Leather
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Resists
Slips
Max. Heat Rating
300 Degrees F
Conductive
No
Upper Color
White
Oil Resisting Sole
Yes
Insulated
No
Last Number or Name
1607
Toe Shape
Round
Chain Saw Cut Resistant
No
Standards
ASTM 2413-18
Heel Style
Flat Heel
Waterproof Type
None
Non-Marking Upper
Yes
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
Style Family
Loafer Shoe
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.88
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number Nautilus 1607

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.