Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 13 W, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 13W
  • Zoro # G9020602

product price: 
$
108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9546 SZ: 13W
Zoro #
G9020602
UPC #
016134490266
Country of Origin
China

Dimensions

Size
13
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
13

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Dry
0.78
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Insole System
Full Sock
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chemical Resisting Sole
No
Shank Material
Fiberglass
Footwear Shank Type
None
Liner Material
Polyester
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Insulation Type
None
Completely Non Metallic
No
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
N9546
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Style Family
Hiker Boot
Heel Definition
Flat Heel
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Wire Color
Brown

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.