Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 13 Sz, PR
- Mfr # A7715-13EE
- Zoro # G623944634
product price:Â
$
107.99
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
Yes
Gender
Men's
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7715-13EE
- Zoro #
- G623944634
- UPC #
- 198311034453
- Country of Origin
- Viet Nam
Dimensions
- Size
- 13
- Width
- EE
- Overall Height
- 4 in
Description
SAFETY FOOTWEAR, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Style Number A7715, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair