This item is Discontinued.

Nautilus Safety Footwear Women's Aluminum Toe Mid Work Shoe, Black, Purple, 10, Medium, N1471 N1471-10M

Women's Aluminum Toe Mid Work Shoe, Black, Purple, 10, Medium, N1471 (Discontinued)

  • Mfr # N1471-10M
  • Zoro # G309755196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1471-10M
Zoro #
G309755196
UPC #
617420221276
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, Purple
Style Number
N1471
Waterproof
No
Footwear Closure Type
Lace
Midsole Material
EVA
Upper Material
Synthetic, Textile
Liner Material
Textile
Standards
IC EH SR
Outsole Material
Rubber
Insulated
No
Insole Material
PU Foam

Description

Size 10 URBAN AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.