Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Men Steel Toe Size 10 WESTSIDE ST, MENS PR, Black, 10, Medium
- Mfr # N1420-10M
- Zoro # G709755178
product price:Â
$
86.15
/pr
Key Features
Toe Type
Steel
Gender
Men
Color
Black
Size
10
Footwear Width
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1420-10M
- Zoro #
- G709755178
- UPC #
- 617420143127
- Country of Origin
- China
- Item
- Size 10 WESTSIDE ST, MENS PR
- Toe Type
- Steel
- Gender
- Men
- Color
- Black
- Style Number
- N1420
- Waterproof
- No
- Midsole Material
- EVA
- Insulated
- No
- Liner Material
- Textile
- Upper Material
- Leather
- Outsole Material
- Rubber
- Standards
- IC EH SR
- Footwear Closure Type
- Lace
- Insole Material
- PU Foam
Description
Size 10 WESTSIDE ST, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.