Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 8 Sz, PR
- Mfr # A7715-8D
- Zoro # G023944371
product price:Â
$
107.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Mid-Cut Work Boot
Heel Definition
Flat Heel
Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH), Slip Resistant (SR)
Metal Chip-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 4 in
- Size
- 8
- Width
- D
Description
SAFETY FOOTWEAR, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Style Number A7715, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.