This item is Discontinued.

Nautilus Safety Footwear Men's Aluminum Toe Athletic Work Shoe, Black, Blue, 11, Medium, N1461 N1461-11M

Men's Aluminum Toe Athletic Work Shoe, Black, Blue, 11, Medium, N1461 (Discontinued)

  • Mfr # N1461-11M
  • Zoro # G409756475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1461-11M
Zoro #
G409756475
UPC #
617420217835
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Toe Type
Aluminum
Gender
Men's
Color
Black, Blue
Style Number
N1461
Waterproof
No
Liner Material
Textile
Insulated
No
Standards
IC EH SR
Upper Material
Leather, Textile
Midsole Material
EVA
Footwear Closure Type
Lace
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 11 URBAN AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.