This item is Discontinued.

Nautilus Safety Footwear Women's Aluminum Toe Mid Work Shoe, Black, Purple, 7.5, Wide, N1471 N1471-7.5W

Women's Aluminum Toe Mid Work Shoe, Black, Purple, 7.5, Wide, N1471 (Discontinued)

  • Mfr # N1471-7.5W
  • Zoro # G109755303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1471-7.5W
Zoro #
G109755303
UPC #
617420221375
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide

Details

Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, Purple
Style Number
N1471
Waterproof
No
Midsole Material
EVA
Upper Material
Synthetic, Textile
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Lace
Standards
IC EH SR
Insulated
No
Insole Material
PU Foam

Description

Size 7.5 URBAN AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.