This item is Discontinued.

Nautilus Safety Footwear Women Aluminum Toe Size 8 URBAN AT, WOMENS PR, Black, Purple, 8, Medium N1471-8M

Women Aluminum Toe Size 8 URBAN AT, WOMENS PR, Black, Purple, 8, Medium (Discontinued)

  • Mfr # N1471-8M
  • Zoro # G809755153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1471-8M
Zoro #
G809755153
UPC #
617420221238
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Size 8 URBAN AT, WOMENS PR
Toe Type
Aluminum
Gender
Women
Color
Black, Purple
Waterproof
No
Insulated
No
Upper Material
Leather, Textile
Outsole Material
Rubber
Footwear Closure Type
Lace
Liner Material
Textile
Midsole Material
EVA
Standards
IC EH SR
Insole Material
PU Foam

Description

Size 8 URBAN AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.