This item is Discontinued.

Nautilus Safety Footwear Women's Aluminum Toe Mid Work Shoe, Black, Purple, 8.5, Medium, N1471 N1471-8.5M

Women's Aluminum Toe Mid Work Shoe, Black, Purple, 8.5, Medium, N1471 (Discontinued)

  • Mfr # N1471-8.5M
  • Zoro # G109755143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1471-8.5M
Zoro #
G109755143
UPC #
617420221245
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, Purple
Style Number
N1471
Waterproof
No
Outsole Material
Rubber
Upper Material
Synthetic, Textile
Footwear Closure Type
Lace
Liner Material
Textile
Insulated
No
Standards
IC EH SR
Midsole Material
EVA
Insole Material
PU Foam

Description

Size 8.5 URBAN AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.