Women Steel Toe Size 9 WESTSIDE ST, WOMENS PR, Charcoal, 9, Medium

  • Mfr # N1435-9M

  • Zoro # G909755435


product price:  $79.89
/pr

Key Features

Toe Type
Steel
Gender
Women
Color
Charcoal
Size
9
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1435-9M
Zoro #
G909755435
UPC #
617420149587
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Size 9 WESTSIDE ST, WOMENS PR
Toe Type
Steel
Gender
Women
Color
Charcoal
Waterproof
No
Midsole Material
EVA
Outsole Material
Rubber
Footwear Closure Type
Lace
Liner Material
Textile
Insulated
No
Standards
IC SD SR
Upper Material
Textile
Insole Material
PU Foam
Style Number
N1435

Description

Size 9 WESTSIDE ST, WOMENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.