Women Steel Toe Size 9.5 WESTSIDE ST, WOMENS PR, Charcoal, 9.5, Wide
- Mfr # N1435-9.5W
- Zoro # G909755626
product price:Â
$
75.99
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Steel
Gender
Women
Color
Charcoal
Size
9.5
Style Number
N1435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1435-9.5W
- Zoro #
- G909755626
- UPC #
- 617420149723
- Country of Origin
- China
Dimensions
- Size
- 9.5
- Footwear Width
- Wide
Details
- Item
- Size 9.5 WESTSIDE ST, WOMENS PR
- Toe Type
- Steel
- Gender
- Women
- Color
- Charcoal
- Style Number
- N1435
- Waterproof
- No
- Outsole Material
- Rubber
- Insulated
- No
- Midsole Material
- EVA
- Upper Material
- Textile
- Standards
- IC SD SR
- Footwear Closure Type
- Lace
- Liner Material
- Textile
- Insole Material
- PU Foam
Description
Size 9.5 WESTSIDE ST, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.