Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 10 M

  • Mfr # N1357
  • Zoro # G8678900

product price: 
$
76.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1357
Zoro #
G8678900
UPC #
617420157469
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Resists
Slips
Insole Material
Dual Density Rebound Foam
Waterproof Type
None
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Footwear Shank
No
Conductive
No
Static Dissipative
Yes
Style Number
1357
Liner Material
Nylon
Midsole Technology
Outsole Grade EVA
Insole System
Removable SD 10 Comfort Foam
Upper Color
Black
Oil Resisting Sole
No
Metatarsal Guard Style
None
Toe Shape
Round
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insulated
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Insulation Type
None
Chemical Resisting Sole
No
Midsole Material
EVA
Closure Type
Lace Up
Completely Non Metallic
No
Predominant Footwear Color
Black
Toe Style
Round Toe
Toe Cap Material
Alloy
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Microfiber
Style Family
Athletic Shoe
All-Leather Upper
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Non-Marking Sole
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Removable Insole
Yes
Construction
Cemented
Wire Color
Black

Dimensions

Footwear Width
M
Size
10
Size (PRINT)
10
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.