Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 6 1/2 M

  • Mfr # N1357

  • Zoro # G8678672


product price:  $67.69
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1357
Zoro #
G8678672
UPC #
617420157391
Country of Origin
China

Dimensions

Footwear Width
M
Size
6 1/2
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Midsole Material
EVA
Upper Material Description
Leather/Mesh
Slip Resistant
Yes
Wide Toe Cap
Yes
Footwear Shank
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Predominant Footwear Color
Black
Resists
Slips
Puncture Resistant Insole
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Static Dissipative
Yes
Toe Style
Round Toe
Toe Shape
Round
Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Insulated
No
Liner Material
Nylon
Conductive
No
Upper Color
Black
Insole Material
Dual Density Rebound Foam
Waterproof Type
None
Oil Resisting Sole
No
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Midsole Technology
Outsole Grade EVA
Insole System
Removable SD 10 Comfort Foam
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Style Number
1357
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Microfiber
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Non-Marking Sole
No
Heel Definition
Flat Heel
Removable Insole
Yes
Construction
Cemented
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.