Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 6 1/2 W

  • Mfr # N1357
  • Zoro # G1723343

product price: 
$
76.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1357
Zoro #
G1723343
UPC #
617420157520
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Midsole Technology
Outsole Grade EVA
Insole System
Removable SD 10 Comfort Foam
Wide Toe Cap
Yes
Completely Non Metallic
No
Slip Resistant
Yes
Oil Resisting Sole
No
Upper Material Description
Leather/Mesh
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Upper Color
Black
Static Dissipative
Yes
Puncture Resistant Insole
No
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Manufacturers Suggested Sole Slip Rating
Best
Style Number
1357
Footwear Shank
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Insulation Type
None
Toe Shape
Round
Conductive
No
Waterproof Type
None
Closure Type
Lace Up
Insole Material
Dual Density Rebound Foam
Resists
Slips
Predominant Footwear Color
Black
Midsole Material
EVA
Metatarsal Guard Style
None
Liner Material
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Microfiber
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Construction
Cemented
Removable Insole
Yes
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Non-Marking Sole
No
Metal Chip-Resisting Sole
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
6 1/2
Width
W
Size (PRINT)
6 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.