Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 6 M

  • Mfr # N1357

  • Zoro # G8678322


product price:  $67.69
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1357
Zoro #
G8678322
UPC #
617420157384
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Size (PRINT)
6
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Toe Shape
Round
Static Dissipative
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Midsole Technology
Outsole Grade EVA
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Insulation Type
None
Toe Style
Round Toe
Insole System
Removable SD 10 Comfort Foam
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Mesh
Liner Material
Nylon
Insulated
No
Oil Resisting Sole
No
Predominant Footwear Color
Black
Footwear Shank
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Insole Material
Dual Density Rebound Foam
Midsole Material
EVA
Style Number
1357
Resists
Slips
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Waterproof Type
None
Conductive
No
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Toe Cap Material
Alloy
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Construction
Cemented
Non-Marking Sole
No
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.