Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 7 1/2 M

  • Mfr # N1357
  • Zoro # G8678639

product price: 
$
76.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1357
Zoro #
G8678639
UPC #
617420157414
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Nylon
Conductive
No
Style Number
1357
Upper Color
Black
Insole Material
Dual Density Rebound Foam
Waterproof Type
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Oil Resisting Sole
No
Upper Material Description
Leather/Mesh
Toe Shape
Round
Static Dissipative
Yes
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Midsole Technology
Outsole Grade EVA
Footwear Construction Type
Cemented
Toe Style
Round Toe
Completely Non Metallic
No
Slip Resistant
Yes
Footwear Shank
No
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Insulated
No
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Resists
Slips
Insole System
Removable SD 10 Comfort Foam
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Non Metallic Upper
Yes
Insulation Type
None
Toe Cap Material
Alloy
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Upper Material (PRINT)
Leather, Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Construction
Cemented
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Ninety-Degree Heel
No
Non-Marking Sole
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
7 1/2
Size (PRINT)
7 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.