Women's Athletic Shoe, Black, 10, N5201

  • Mfr # N5201-10D

  • Zoro # G214739717


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Size
10
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5201-10D
Zoro #
G214739717
UPC #
810151180960
Country of Origin
China

Dimensions

Size
10
Width
D
Overall Height
4 in

Details

Item
Athletic Shoe
Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
N5201
Waterproof
No
Liner Technology
Moisture Wicking
Insulation Technology
No
Heel Definition
Flat Heel
All-Leather Upper
No
Non Metallic Upper
Yes
Liner Material
Fabric, Mesh
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Toe Shape
Round
Upper Material
Mesh
Outsole Material
Rubber
Removable Insole
Yes
Toe Cap Material
Carbon Fiber
Ninety-Degree Heel
No
Insulated
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
Thermal Plastic
Non-Marking Sole
No
Style Family
Athletic Shoe
Construction
Cemented
For Outdoor Traction
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
160 Degrees F
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.