Women's Athletic Shoe, Black, 6, N5201

  • Mfr # N5201-6D

  • Zoro # G614739706


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Size
6
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5201-6D
Zoro #
G614739706
UPC #
810151180885
Country of Origin
China

Dimensions

Size
6
Width
D
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Style Number
N5201
Waterproof
No
Conductive
No
Toe Shape
Round
Closure
Lace Up
Ninety-Degree Heel
No
Liner Material
Fabric, Mesh
Outsole Material
Rubber
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Carbon Fiber
Chemical-Resisting Sole
Yes
Insulation Technology
No
For Outdoor Traction
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
All-Leather Upper
No
Construction
Cemented
Midsole Material
Thermal Plastic
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Static Dissipative
No
Style Family
Athletic Shoe
Upper Material
Mesh
Non-Marking Sole
No
Metatarsal Guard
No
Maximum Heat Rating
160 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 6, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.