Women's Athletic Shoe, Gray, 6 1/2, N5220
Mfr # N5220-6.5D
Zoro # G215830352
product price:Â $81.19
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray
Size
6 1/2
Style Number
N5220
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N5220-6.5D
Zoro #
G215830352
UPC #
198311003954
Country of Origin
China
Dimensions
Size
6 1/2
Width
D
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number N5220, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.