Women's Athletic Shoe, Gray, 8, N5220
Mfr # N5220-8B
Zoro # G415830312
product price:Â $81.19
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray
Size
8
Style Number
N5220
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N5220-8B
Zoro #
G415830312
UPC #
198311004203
Country of Origin
China
Dimensions
Size
8
Width
B
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number N5220, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.