Women's Athletic Shoe, Gray, 9 1/2, N5220
Mfr # N5220-9.5D
Zoro # G215830321
product price:Â $78.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray
Size
9 1/2
Style Number
N5220
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N5220-9.5D
Zoro #
G215830321
UPC #
810151180908
Country of Origin
China
Dimensions
Size
9 1/2
Overall Height
4 in
Width
D
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number N5220, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.