Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Women's Casual Work Shoe, Steel Toe, Canvas Upper, Rubber Outsole, Lace, Denim Black, 6 Medium
- Mfr # N1435-6M
- Zoro # G309755424
product price:Â
$
71.89
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Upper Material
Canvas
Toe Type
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1435-6M
- Zoro #
- G309755424
- UPC #
- 617420149525
- Country of Origin
- China
- Item
- Casual Work Shoe
- Outsole Material
- Rubber
- Waterproof
- No
- Gender
- Women's
- Upper Material
- Canvas
- Toe Type
- Steel
- Color
- Denim Black
- Footwear Closure Type
- Lace
- Insulated
- No
- Style Number
- N1435
- Liner Material
- Textile
- Midsole Material
- EVA
- Standards
- IC SD SR
- Insole Material
- PU Foam
Dimensions
- Footwear Width
- Medium
- Size
- 6
Description
Size 6 WESTSIDE ST, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.