Women's Composite Toe Loafer Shoe, White, 9, M, Nautilus 1652

  • Mfr # 1652-9R

  • Zoro # G400419812


product price:  $84.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652-9R
Zoro #
G400419812
UPC #
617420149136
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Upper Boot Material
All Leather
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Upper Material
Leather
Metatarsal Guard
No
Last Number or Name
1652
Upper Material Description
Leather
Puncture Resistant Insole
No
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Outsole Material
Rubber
Removable Insole
Yes
Slip Resistant
Yes
Midsole Material
EVA
Insulated
No
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Upper Color
White
Insole System
Removable
Outsole Color
Gray
Standards
ASTM 2413-18
Resists
Slips
Conductive
No
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
White
Footwear Style
Loafer Shoe
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Waterproof Type
None
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.88
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable
Style Family
Loafer Shoe
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number Nautilus 1652

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.