This item is Discontinued.

Nautilus Safety Footwear Work Boots, Women, 9-1/2M/W, Lace Up, Brn, PR N1353 SZ: 9.5M/W

Work Boots, Women, 9-1/2M/W, Lace Up, Brn, PR (Discontinued)

  • Mfr # N1353 SZ: 9.5M/W
  • Zoro # G9333983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1353 SZ: 9.5M/W
Zoro #
G9333983
UPC #
617420065283
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M/W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Brown
Waterproof
No
Non-Marking Sole
No
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Static Dissipative
Yes
Footwear Sole Pattern
Exclusive Design
Standards
F2413-11 I/75 C/75 SD
Insole System
Full Sock
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Style Number
N1353
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Insulated
No
Puncture Resistant Insole
No
Midsole Material
EVA
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Liner Material
Polyester
Removable Insole
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather
Resists
Oil, Slips

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1353, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.