This item is Discontinued.

Nautilus Safety Footwear Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 11 1/2 M N1630 SZ: 11.5M

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 11 1/2 M (Discontinued)

  • Mfr # N1630 SZ: 11.5M
  • Zoro # G9020943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1630 SZ: 11.5M
Zoro #
G9020943
UPC #
617420075626
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Size (PRINT)
11 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Slip On
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Cush Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.24
Style Number
N1630
Conductive
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Wide Toe Cap
No
Item
Loafer Shoe
Liner Material
Polyester
Static Dissipative
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.04
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.70
Oil Resisting Sole
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black
Non-Marking Upper
Yes
Series
1630
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Construction
Cemented
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number N1630

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.