This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR N1670 SZ: 9.5M

Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR (Discontinued)

  • Mfr # N1670 SZ: 9.5M
  • Zoro # G9336153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1670 SZ: 9.5M
Zoro #
G9336153
UPC #
617420029810
Country of Origin
China

Dimensions

Height
4"
Footwear Width
M
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Satra Slip Test Results- Dairy Tile Dry
Not Tested
Color
Brown
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.95
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Standards
F2413-11 I/75 C/75 SD
Electrical Hazard Rated
No
Footwear Style
Dress/Casual Low
Insole System
Cush Polyurethane
Item
Work Shoes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
N1670
Insulation Weight
None
Midsole Material
EVA
Toe Type
Steel
Oil Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Footwear Sole Pattern
Exclusive Design
Liner Material
Polyester
Insulation Type
None
Metatarsal Guard
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Ninety Degree Heel
No
Waterproof
No
Gender
Men's
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Insulated
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1670, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.