This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2M/W, Slip On, Black, PR N110 SZ: 9.5M/W

Work Shoes, Men, 9-1/2M/W, Slip On, Black, PR (Discontinued)

  • Mfr # N110 SZ: 9.5M/W
  • Zoro # G9020864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N110 SZ: 9.5M/W
Zoro #
G9020864
UPC #
617420066310
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Height
4"
Footwear Width
Wide

Details

Liner Material
Polyester
Metatarsal Guard
No
Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Waterproof
No
Metal Chip Resisting Sole
No
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Toe Type
Composite
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.94
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
Midsole Material
EVA
Item
Work Shoe
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Gender
Men's
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Footwear Shank Type
None
Outsole Material
Rubber
Non-Marking Sole
No
Style Number
N110
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oil, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Wide Toe Cap, Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
110

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number N110, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.