This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2W, Lace Up, Brown, PR N1670 SZ: 9.5W

Work Shoes, Men, 9-1/2W, Lace Up, Brown, PR (Discontinued)

  • Mfr # N1670 SZ: 9.5W
  • Zoro # G9336293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1670 SZ: 9.5W
Zoro #
G9336293
UPC #
617420029995
Country of Origin
China

Dimensions

Footwear Width
W
Height
4"
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Footwear Construction Type
Cemented
Completely Non Metallic
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Toe Type
Steel
Metatarsal Guard
No
Electrical Hazard Rated
No
Item
Work Shoes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.95
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
CSA Footwear Standard
Not Specified
Insole System
Cush Polyurethane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Gender
Men's
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Oily
0.26
Footwear Shank Type
None
Waterproof
No
Static Dissipative
Yes
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Brown
Standards
F2413-11 I/75 C/75 SD
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
N1670
Footwear Style
Dress/Casual Low
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Liner Material
Polyester
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1670, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.