This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2W, Slip On, Brown, PR N4620 SZ: 9.5W

Work Shoes, Men, 9-1/2W, Slip On, Brown, PR (Discontinued)

  • Mfr # N4620 SZ: 9.5W
  • Zoro # G9340922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4620 SZ: 9.5W
Zoro #
G9340922
UPC #
617420077200
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4 in

Details

Color
Brown
Gender
Men's
Toe Type
Plain
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insole System
Full Sock
Style Number
N4620
Removable Insole
Yes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Work Shoes
Standards
ASTM 2413-11
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Liner Material
Polyester
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Footwear Closure Type
Slip On
Conductive
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11SD
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Slips, Oil

Description

Work Shoes, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N4620, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.