Men's Loafer Shoe, Composite Toe Leather, White

  • Mfr # 1607-10.5M

  • Zoro # G000725467


product price: $79.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Size
10 1/2
Style Number
N1607
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607-10.5M
Zoro #
G000725467
UPC #
617420148788
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
N1607
Waterproof
No
Static Dissipative
Yes
Waterproof Type
None
Upper Material
Leather
Upper Color
White
Oil Resisting Sole
Yes
Max. Heat Rating
158 Degrees F
Standards
ASTM F2413
Heat Resistant
No
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Conductive
No
Safety Criteria
Chemical-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulated
No
Electrical Hazard Rated
No
Non-Marking Upper
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Style
Loafer Shoe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
158 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
Loafer Shoe
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
158 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number N1607

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.