Men's Loafer Shoe, 10, Leather, White

  • Mfr # 1607-10W

  • Zoro # G800725469


product price: $79.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Size
10
Style Number
Nautilus 1607
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607-10W
Zoro #
G800725469
UPC #
617420148955
Country of Origin
China

Dimensions

Size
10
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Max. Heat Rating
158 Degrees F
Non Metallic Upper
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Metatarsal Guard
No
Non-Marking Sole
Yes
Heat Resistant
No
Insulated
No
Upper Color
White
Electrical Hazard Rated
No
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
White
Upper Material
Leather
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Safety Criteria
Chemical-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Footwear Style
Loafer Shoe
Conductive
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Maximum Heat Rating
158 Degrees F
Heel Definition
Flat Heel
Style Family
Loafer Shoe
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
158 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number N1607

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.