Women's Alloy Toe Athletic Work Shoe, Black, 10, W, N1961

  • Mfr # N1961

  • Zoro # G1724999


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1724999
UPC #
617420158213
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Size (PRINT)
10
Width
W

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Footwear Shank
No
Metatarsal Guard Style
None
Upper Boot Material
Not Found
Conductive
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Insole Material
Dual Density Rebound Foam
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Puncture Resistant Insole
No
Outsole Material
EVA
Upper Color
Black
Upper Material Description
Not Found
Electrical Hazard Rated
No
Slip Resistant
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Midsole Technology
Outsole Grade EVA
Resists
Slips
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Closure Type
Lace Up
Oil Resisting Sole
No
Footwear Construction Type
Cemented
Waterproof Type
None
Wide Toe Cap
Yes
Insole System
Removable SD 10 Comfort Foam
Chemical Resisting Sole
No
Heat Resistant
No
Upper Material
Textile
Toe Style
Round Toe
Outsole Color
Black
Insulated
No
Liner Material
Nylon
Footwear Closure Type
Lace Up
Midsole Material
EVA
Insole Color
Black
Completely Non Metallic
No
Static Dissipative
No
For Outdoor Traction
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Insulation Type
None
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.