Women's Alloy Toe Athletic Work Shoe, Black, 11, W, N1961

  • Mfr # N1961

  • Zoro # G1725032


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1725032
UPC #
617420158220
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Upper Color
Black
Insole Material
Dual Density Rebound Foam
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Insulation Type
None
Non Metallic Upper
Yes
Upper Material
Textile
Completely Non Metallic
No
Static Dissipative
No
Metatarsal Guard Style
None
Midsole Technology
Outsole Grade EVA
Slip Resistant
Yes
Footwear Shank
No
Electrical Hazard Rated
No
Liner Material
Nylon
Footwear Style
Athletic Shoe
Upper Material Description
Not Found
Footwear Construction Type
Cemented
Outsole Color
Black
Metatarsal Guard
No
Closure Type
Lace Up
Outsole Material
EVA
Footwear Closure Type
Lace Up
Waterproof Type
None
Resists
Slips
Toe Shape
Round
Metal Chip Resisting Sole
No
Insole Color
Black
Conductive
No
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Oil Resisting Sole
No
Insole System
Removable SD 10 Comfort Foam
Upper Boot Material
Not Found
Insulated
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Puncture Resistant Insole
No
Midsole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.